Dsc Retainr Nut, 5/16Inx5/8-11, PK10
Mfr # 02618
Zoro # G5933234
product price: $80.69
/pk 10, $8.07/ea
Free Shipping & Returns
Key Features
Arbor Hole (In.)
5/8
For Use With
For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/16 in thread length.
Overall Length
5/16 in
Color
Silver
Product Type
Disc Retainer Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02618
Zoro #
G5933234
UPC #
00051111510476
Country of Origin
United States
Dimensions
Overall Length
5/16 in
Connector Size
5/8"-11
Overall Width
3 in
Details
Item
Fiber Disc Retainer Nut
Arbor Hole (In.)
5/8
For Use With
For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/16 in thread length.
Color
Silver
Product Type
Disc Retainer Nut
Abrasive Mount Type
Threaded Hole
Backup Pad Shape
Round
Compatible with Manufacturer Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Connector Type
Threaded Hole
Compatible Manufacturer Part Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Manufacturer Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
For Use With Mfr. Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible with Manufacturer Model No.
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible with Mfr. Model No.
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
For Use with Mfr Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Pump Manufacturer Part Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Mfr. Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Description
Fiber Disc Retainer Nut, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length 5/16 in, Overall Width 3 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.