Zoro Homepage

Dual-Angle Sanding Sponge, 8" L, 2 1/2" W

  • Mfr # 910-DDA

  • Zoro # G402542921


product price: $5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Series
910-DDA
Overall Length
8 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-DDA
Zoro #
G402542921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
2 1/2 in
Overall Thickness
1 in

Details

Item
Dual-Angle Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
910-DDA
Sponge Shape
Angled
Number of Abrasive Sides
4

Description

Dual-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series 910-DDA, Overall Length 8 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Sponge Shape Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.