This item is Discontinued.

3M REW Retractable Safety Lifeline Lanyard, 5 ft Length, 310 lb Weight Capacity DL-REW-5-0241A

This item is Discontinued.

3M

REW Retractable Safety Lifeline Lanyard, 5 ft Length, 310 lb Weight Capacity (Discontinued)

Mfr # DL-REW-5-0241A
Zoro # G704298199
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL-REW-5-0241A
Zoro #
G704298199
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 ft

Details

Item
Retractable Safety Lifeline Lanyard
Weight Capacity
310 lb
Series
REW
Features
Dual Leg

Description

57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.