DUAL LOCK RECLOSABLE FASTENER, CLEAR, 1 IN X 10 FT, TYPE 250/250, 1 MA
- Mfr # TB3560
- Zoro # G516150845
product price:Â
$
74.39
/ea
Key Features
Width
1 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB3560
- Zoro #
- G516150845
- UPC #
- 51111078044
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1 in
- Length
- 10 ft
Details
- Color
- Clear
Description
3M DUAL LOCK RECLOSABLE FASTENER TB3560, CLEAR, 1 IN X 10 FT, TYPE 250/250, 1 MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.