Shop 3M
See all product information
Create Account
Duct and Cloth Tape
Mfr # 15998
Zoro # G423944643
product price:Â
$
22.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Temperature Application
Cold/High Temperature
Tape Backing Construction
Cloth
Tape Type
Sealing Tape
Maximum Tape Performance Temperature
185 Degrees F
Features
Bonding, Sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15998
- Zoro #
- G423944643
- UPC #
- 00750351159987
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 3 mil
- Imperial Tape Length
- 120 yd
- Imperial Tape Width
- 1 7/8 in
Details
- For Temperature Application
- Cold/High Temperature
- Tape Backing Construction
- Cloth
- Tape Type
- Sealing Tape
- Maximum Tape Performance Temperature
- 185 Degrees F
- Features
- Bonding, Sealing
- Tape Color
- Black
- Standards
- UL 181B-FX
- For Use On
- Fiberglass, Metal
- Tape Tensile Strength
- 32 lb/in
- Tape Elongation
- 130 %
- Series
- 1599B
- Tape Backing Material
- Polyethylene Coated Cloth
- Minimum Tape Performance Temperature
- -40 Degrees F
- Product Form
- Continuous Roll
- Item
- Duct and Cloth Tape
- Thermal Transfer Printable
- Pressure Sensitive Adhesive
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
Description
Imperial Tape Length 120 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 1599B, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 3 mil, Sealing Tape, Maximum Tape Performance Temperature 185 Degrees F, Standards UL 181B-FX, Tape Backing Construction Cloth, Tape Tensile Strength 32 lb/in, Tape Elongation 130 Percent, Duct and Cloth Tape, Minimum Tape Performance Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.