Shop 3M
See all product information
Create Account
Duct and Cloth Tape
Mfr # 50016
Zoro # G423944520
product price:Â
$
34.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
UV Resistance
UV-Resistant
Tape Backing Material
Polyethylene Coated Cloth
Features
Bonding, Sealing
Tape Thickness
3 mil
Tape Elongation
130 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50016
- Zoro #
- G423944520
- UPC #
- 00750351500161
- Country of Origin
- United States
- UV Resistance
- UV-Resistant
- Tape Backing Material
- Polyethylene Coated Cloth
- Features
- Bonding, Sealing
- Tape Elongation
- 130 %
- Tape Adhesive Material
- Acrylic
- Thermal Transfer Printable
- Pressure Sensitive Adhesive
- Tape Backing Construction
- Cloth
- For Temperature Application
- Cold/High Temperature
- Maximum Tape Performance Temperature
- 185 Degrees F
- Item
- Duct and Cloth Tape
- For Use On
- Fiberglass, Metal
- Tape Type
- Sealing Tape
- Tape Tensile Strength
- 32 lb/in
- Standards
- UL 181B-FX
- Series
- 1599B
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Color
- Black
- Product Form
- Continuous Roll
Description
Imperial Tape Length 120 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 1599B, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 3 mil, Sealing Tape, Maximum Tape Performance Temperature 185 Degrees F, Standards UL 181B-FX, Tape Backing Construction Cloth, Tape Tensile Strength 32 lb/in, Tape Elongation 130 Percent, Duct and Cloth Tape, Minimum Tape Performance Temperature -40 Degrees F