Zoro Homepage

Duct Tape, 10.7 Mil, 2"x60 yds., Silver, PK24

  • Mfr # T9876969

  • Zoro # G4904061


product price: $1,813.99
/pk 24, $75.58/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Imperial Tape Length
60.0 yd
Imperial Tape Width
1.88 in
Material
Cloth
Metric Tape Length
54.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9876969
Zoro #
G4904061
UPC #
50051131069690
Country of Origin
United States

Dimensions

Imperial Tape Length
60.0 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Duct Tape Length
60 yd.
Duct Tape Thickness
10.7 mil
Duct Tape Width
2"
Tape Thickness
10.0 mil

Details

Item
Duct Tape,2x60 yd.,Silver,PK24
Tape Color Family
Silver
Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene/Cloth Scrim
Duct Tape Grade
Extra Heavy Duty
Tape Adhesive Material
Rubber

Description

Duct Tape,2x60 yd.,Silver,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.