Duct Tape, 12.6 Mil, 2"x60 yds, Slate Blue, PK24

  • Mfr # T9878979B

  • Zoro # G4904037


product price: $2,058.99
/pk 24, $85.79/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Duct Tape Length
60 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9878979B
Zoro #
G4904037
UPC #
021200564680
Country of Origin
Canada

Dimensions

Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Duct Tape Length
60 yds
Duct Tape Width
2"
Tape Thickness
11.5 mil

Details

Item
Duct Tape,2x60 yd.,Slate Blue,PK24
Tape Backing Material
Polyethylene/Cloth Scrim
Color
Slate Blue
Tape Adhesive Material
Rubber

Description

Duct Tape,2x60 yd.,Slate Blue,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.