Duct Tape
- Mfr # 2120-YL
- Zoro # G623744005
product price:Â
$
5.79
/ea
Sold in multiples of 16 for
$92.64
Key Features
Environment
Indoor
Series
2120
Imperial Tape Length
20 yd
Imperial Tape Width
1 7/8 in
Bond Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2120-YL
- Zoro #
- G623744005
- UPC #
- 00068060267344
- Country of Origin
- Canada
Dimensions
- Imperial Tape Length
- 20 yd
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 4.4 mil
- Fits Chest Size
- Holding, Reinforcing, Repairs, Sealing
Details
- Item
- Duct Tape
- Environment
- Indoor
- Series
- 2120
- Bond Type
- Removable
- Product Form
- Continuous Roll
- Tape Backing Construction
- Cloth
- Tape Adhesive Material
- Rubber
- Tape Adhesive Format
- Single-Sided
- Tape Color
- Yellow
- Common Industry
- Construction, General Maintenance and Repair, Assembly and Manufacturing
- Tape Tensile Strength
- 19 lb/in
- Tape Backing Material
- Polyethylene Coated Cloth
- For Use On
- Cardboard, Glass, Laminate, Metal, Plastic
- Flame Retardant
- Not Flame-Retardant
- Features
- Holding, Reinforcing, Repairs, Sealing
- UV Resistance
- Not UV-Resistant
- Minimum Tape Performance Temperature
- 50 Degrees F
- Maximum Tape Performance Temperature
- 200 Degrees F
Description
Clean Removal Time Not Rated, Construction, General Maintenance and Repair, Assembly and Manufacturing, Environment Indoor, Imperial Tape Length 20 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 2120, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Yellow, Tape Thickness 4.4 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.