Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 6.3 Mil, 2"x50 yds., Gray, PK24

  • Mfr # T9873903

  • Zoro # G4904201


product price: $707.99
/pk 24, $29.50/ea
Free Shipping & Returns

Key Features

Tape Color Family
Gray
Imperial Tape Length
50 yd
Imperial Tape Width
2 in
Material
vinyl
Metric Tape Length
45.72 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9873903
Zoro #
G4904201
UPC #
50051131069843
Country of Origin
United States

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
2 in
Metric Tape Length
45.72 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
6.3 mil
Duct Tape Length
50 yd.
Duct Tape Width
2"
Tape Thickness
6.5 mil

Details

Item
Duct Tape,2x50 yd.,Silver,PK24
Tape Color Family
Gray
Material
vinyl
Color
Gray
Duct Tape Grade
General
Tape Adhesive Material
Rubber

Description

Duct Tape,2x50 yd.,Silver,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.