Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 6.3 Mil, 2"x50 yds., White, PK24

  • Mfr # T9873903W

  • Zoro # G4904186


product price: $717.99
/pk 24, $29.92/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Material
vinyl
Duct Tape Length
50 yd.
Duct Tape Thickness
6.3 mil
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9873903W
Zoro #
G4904186
UPC #
00051131069817
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
50 yd.
Duct Tape Thickness
6.3 mil
Duct Tape Width
2"

Details

Item
Duct Tape,2x50 yd.,White,PK24
Tape Color Family
White
Material
vinyl
Color
White
Duct Tape Grade
General

Description

Duct Tape,2x50 yd.,White,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.