Zoro Homepage

Duct Tape, 9.0 Mil, 2"x60 yds., Silver, PK24

  • Mfr # T9873939

  • Zoro # G4904089


product price: $1,103.99
/pk 24, $46.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
Cloth
Duct Tape Thickness
9 mil
Duct Tape Length
60 yd.
Duct Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9873939
Zoro #
G4904089
UPC #
50051131069751
Country of Origin
Canada

Dimensions

Duct Tape Thickness
9 mil
Duct Tape Length
60 yd.
Duct Tape Width
2"

Details

Item
Duct Tape,2x60 yd.,Silver,PK24
Tape Color Family
Silver
Material
Cloth
Duct Tape Adhesive
Rubber
Color
Silver
Duct Tape Grade
Heavy Duty

Description

Duct Tape,2x60 yd.,Silver,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.