Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Black, 35 yd L, 1-7/8 in W

  • Mfr # DT17

  • Zoro # G4014757


original price: $16.69
16% off
new price: $13.89
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
35 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Film Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT17
Zoro #
G4014757
UPC #
00689330172290
Country of Origin
Canada

Dimensions

Imperial Tape Length
35 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
32 m
Metric Tape Width
47.8 mm
Duct Tape Thickness
17.0 mil
Duct Tape Length
32 m
Duct Tape Width
48 mm
Tape Thickness
17 mil
Diameter
6.1875 in
Tape Core Diameter
3 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Film Over Cloth Scrim
Tensile Strength
100 lb-in
Duct Tape Adhesive
Natural Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
DT Series
Performance Temp.
40 Degrees to 150 Degrees F
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Adhesion Strength
80 oz/in
Tape Elongation
15 %
Tape Tensile Strength
41 lb/in
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Common Industry
Construction
Duty Rating
Heavy Duty
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant, Water-Resistant
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor Only
Tape Type
Duct & Repair Tape
Tape Brand
3M(TM)
Adhesion to Steel
69 oz/in
Temperature Range
40 Degrees to 200 Degrees F
Brand and Series
3M DT Series

Description

Adhesion to Steel 69 oz/in, Tape Brand 3M(TM), Construction, Environment Indoor, Imperial Tape Length 35 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series DT, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 17 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 32 m, Metric Tape Width 47.8 mm, Temperature Range 40 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.