Zoro Homepage

Duct Tape, Black, 50 yd L, 4 in W

  • Mfr # 4-50-3903-BLACK

  • Zoro # G4019784


product price: $46.49
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
50 yd
Imperial Tape Width
4 in
Material
Embossed Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-50-3903-BLACK
Zoro #
G4019784
UPC #
888519026625
Country of Origin
United States

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
4 in
Metric Tape Length
45.7 m
Metric Tape Width
101.6 mm
Duct Tape Length
50 yd
Duct Tape Thickness
6.3 mil
Duct Tape Width
4 in
Tape Thickness
6.5 mil
Diameter
3.141 in

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Embossed Vinyl
Tensile Strength
14 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Black
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
3903
Adhesion Strength
20 oz/in
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
Up to 200 Degrees F
Tape Shape
Continuous Roll
Tape Elongation
135 %
Tape Tensile Strength
12.6 lb/in
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Tape Backing Construction
Cloth
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
ASTM
Adhesion to Steel
15.4 oz/in
Product Form
Continuous Roll
Tape Type
Duct & Repair Tape
Environment
Indoor Only
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Brand and Series
3M 3903
Duty Rating
Light Duty
Temperature Range
40 Degrees to 200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 15.4 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 4 in, Continuous Roll, Series 3903, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45.7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.