Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Black, 60 yd L, 2 in W

  • Mfr # 6969

  • Zoro # G4309173


product price: $36.35
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6969
Zoro #
G4309173
UPC #
00021200227738
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.8 m
Metric Tape Width
50.8 mm
Duct Tape Length
60 yd
Duct Tape Thickness
10.5 mil
Duct Tape Width
2 in
Tape Thickness
10 mil

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Over Cloth Scrim
Tensile Strength
29 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
6969
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
58 oz/in
Standards
ASTM E84, NFPA 255, UBC 8-1, UL 723
Duct Tape Type
Duct Tape
Tape Elongation
15 %
Tape Tensile Strength
34 lb/in
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Specifications Met
NFPA, UBC, UL Listed
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Construction, General Maintenance & Repair
Duty Rating
Standard Duty
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Environment
Indoor Only
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Steel
51 oz/in
Brand and Series
3M 6969
Tape Resistance Properties
Water-Resistant

Description

Adhesion to Steel 51 oz/in, Tape Brand 3M(TM), Construction, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series 6969, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.