Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Blue, 24-7/8 yd L, 2 in W

  • Mfr # 8979

  • Zoro # G4309261


product price: $22.89
/ea

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
25 yd
Imperial Tape Width
2 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979
Zoro #
G4309261
UPC #
00048011538518
Country of Origin
Canada

Dimensions

Imperial Tape Length
25 yd
Imperial Tape Width
2 in
Metric Tape Length
22.9 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
12.6 mil
Duct Tape Length
25 yd
Duct Tape Width
2 in
Tape Thickness
11.5 mil

Details

Tape Color Family
Blue
Item
Duct Tape
Tape Color
Blue
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Slate Blue
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
8979
Standards
ASTM E84, UL 723
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Adhesion Strength
52 oz/in
Tape Tensile Strength
36 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Duty Rating
Standard Duty
Common Industry
Construction
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM, UL Listed
Tape Adhesive Format
Single-Sided
Adhesion to Steel
57 oz/in
Tape Sub-Type
Clean Removal Duct Tape
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Temperature Range
40 Degrees to 200 Degrees F
Tape Backing Construction
Cloth
Brand and Series
3M 8979
Tape Brand
3M(TM)

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 24 7/8 yd, Imperial Tape Width 2 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 22.9 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.