Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Blue, 60 yd L, 2-7/8 in W

  • Mfr # 8979

  • Zoro # G6595202


product price: $56.39
/ea

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Aluminum and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979
Zoro #
G6595202
UPC #
00021200564697
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.8 m
Metric Tape Width
72 mm
Duct Tape Thickness
12.1 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
12.1 mil

Details

Item
Duct Tape
Tape Color Family
Blue
Tape Color
Blue
Material
Aluminum and Plastic
Tensile Strength
36 lb/in
Duct Tape Adhesive
Rubber
Color
Blue
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
8979
Tape Shape
Continuous Roll
Standards
ASTM E84, UL 723
Adhesion Strength
48 oz/in
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Performance Temp.
200 Degrees F
Tape Tensile Strength
36 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Common Industry
Construction
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
40 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
ASTM, UL Listed
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Adhesion to Steel
57 oz/in
Brand and Series
3M 8979
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Duty Rating
Standard Duty
Environment
Indoor and Outdoor
Tape Sub-Type
Clean Removal Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.