Duct Tape, Blue, 60 yd L, 3-3/4 in W
Mfr # 8979
Zoro # G3317758
product price: $63.35
/eaKey Features
Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
60 yd
Imperial Tape Width
3 3/4 in
Material
Polyethylene Over Cloth Scrim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8979
Zoro #
G3317758
UPC #
00021200564703
Country of Origin
Canada
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
54.8 m
Metric Tape Width
96 mm
Duct Tape Thickness
12.1 mil
Duct Tape Length
60 yd
Duct Tape Width
96 mm
Tape Thickness
11.5 mil
Description
Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 3/4 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 96 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.