Shop 3M

Duct Tape

  • Mfr # DT8IW
  • Zoro # G023361529

product price: 
$
8.29
/ea

Key Features

Tape Color
Black
Environment
Indoor
Series
DT
Tape Thickness
8 mil
Product Form
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT8IW
Zoro #
G023361529
UPC #
0689330178094
Country of Origin
Cameroon
Tape Color
Black
Environment
Indoor
Series
DT
Product Form
Continuous Roll
Tape Elongation
19 %
Tape Backing Construction
Cloth
Tape Tensile Strength
24 lb/in
Common Industry
Automotive, Construction, Electronics, Metalworking
Liner Included
Liner Not Included
Application Temperature - Minimum
40 Degrees F
Tape Backing Material
Polyethylene Coated Cloth
Maximum Tape Performance Temperature
150 Degrees F
Features
Holding
Tape Resistance Properties
Curl-Resistant
Tape Adhesive Material
Rubber
For Temperature Application
High Temperature
Adhesion to Steel
74 oz/in
Tape Type
Duct Tape
Flame Retardant
Not Flame-Retardant
Item
Duct Tape
UV Resistance
Not UV-Resistant
Standards
UL 723
Bond Type
Removable
Tape Adhesive Format
Single-Sided
For Use On
Glass, Metal, Plastic, Concrete
Minimum Tape Performance Temperature
40 Degrees F

Dimensions

Tape Thickness
8 mil
Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 yd
Tape Core Diameter
3 in
Fits Chest Size
Holding

Description

Adhesion to Steel 74 oz/in, Clean Removal Time Not Rated, Automotive, Construction, Electronics, Metalworking, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series DT, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 8 mil, Duct Tape, Maximum Tape Performance Temperature 150 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.