Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil

  • Mfr # 51131-06975

  • Zoro # G9273086


product price:  $25.39
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60.15 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51131-06975
Zoro #
G9273086
UPC #
-
Country of Origin
Canada

Dimensions

Imperial Tape Length
60.15 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Length
5.01 ft
Duct Tape Width
1.88"
Tape Core Diameter
3"

Details

Tape Color
Silver
Tape Backing Material
Polyethylene
Tape Adhesive Material
Rubber
Features
Easy Tear

Description

3M Duct Tape, Type: Duct tape 3939, Color: Silver, Size: 48 mm x 54.8 m, Gauge: 9.0 mil, Packaging Qty: 24 per case Individually Wrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.