Zoro Homepage

Duct Tape, Gray, 25 yd L, 1-7/8 in W

  • Mfr # 40825

  • Zoro # G616318930


product price: $8.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40825
Zoro #
G616318930
UPC #
0068060003881
Country of Origin
United States

Details

Item
All Weather Duct Tape

Description

Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 2525, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Thickness 8.7 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Backing Construction Cloth, Tape Tensile Strength 28 lb/in, Imperial Tape Shape Diameter Not Applicable, Duct Tape, Minimum Tape Performance Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.