Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Gray, 60 yd L, 2 in W

  • Mfr # 2979

  • Zoro # G3317776


product price: $9.45
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2979
Zoro #
G3317776
UPC #
00051115637384
Country of Origin
China

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.8 m
Metric Tape Width
50.8 mm
Duct Tape Length
60 yd
Duct Tape Thickness
7.0 mil
Duct Tape Width
1.875 in
Tape Thickness
7.4 mil
Tape Core Diameter
3 in

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Over Cloth Scrim
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
2979
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
Up to 200 Degrees F
Tape Adhesive
Rubber
Adhesion Strength
79 oz/in
Tape Tensile Strength
24 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape
Adhesion to Steel
79 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
Up to 200 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
3M 2979
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Moisture-Resistant
Product Form
Continuous Roll
Common Industry
Construction, General Maintenance & Repair
Tape Backing Construction
Cloth
Duty Rating
Light Duty
Tape Brand
3M(TM)
Environment
Indoor Only

Description

Adhesion to Steel 79 oz/in, Tape Brand 3M(TM), Construction, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series 2979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 7.4 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.