Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctTape, Red, 60ydL, 1-7/8inW, PK24

  • Mfr # 8979N

  • Zoro # G5478125


product price: $962.99
/pk 24, $40.12/ea
Free Shipping & Returns

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979N
Zoro #
G5478125
UPC #
00048011539140
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
12.1 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11.5 mil

Details

Tape Color Family
Red
Item
Duct Tape
Tape Color
Red
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
8979N
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Performance Temp.
Up to 200 Degrees F
Duct Tape Type
Duct Tape
Adhesion Strength
48 oz/in
Tape Elongation
15 %
Tape Tensile Strength
36 lb/in
Standards
BOCA, HUD, UL 723
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Tape Resistance Properties
Moisture Resistant, UV-Resistant, Weather-Resistant
Duty Rating
Standard Duty
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
57 oz/in
Common Industry
Assembly & Manufacturing, Metalworking, Warehouse
Tape Sub-Type
Nuclear Grade Duct Tape
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Brand and Series
3M 8979N
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Specifications Met
MIL-STD-2041D(SH)
Temperature Range
40 Degrees to 200 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, Metalworking, Warehouse, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 8979N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.