Zoro Homepage

Duct Tape, Silver, 120 yd L, 1-7/8 in W

  • Mfr # 1599B

  • Zoro # G115316888


product price: $18.25
/ea
Sold in multiples of 24 for $438.00

Key Features

Tape Color
Silver
Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
109 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599B
Zoro #
G115316888
UPC #
00750351159963
Country of Origin
United States

Dimensions

Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
109 m
Metric Tape Width
48 mm
Duct Tape Length
120 yd
Duct Tape Width
1 7/8 in
Tape Thickness
3 mil

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 120 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 1599B, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type Metalized Duct Tape, Tape Thickness 3 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 185 Degrees F, Metric Tape Length 109 m, Metric Tape Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.