Zoro Homepage
This item is Discontinued.
3M Duct Tape, Vinyl, Black, W 2 In, 50 Yd 3903

Duct Tape, Vinyl, Black, W 2 In, 50 Yd (Discontinued)

  • Mfr # 3903
  • Zoro # G2331253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903
Zoro #
G2331253
UPC #
00051131069954
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
50 yd
Duct Tape Thickness
6.30 mil
Duct Tape Width
2 in

Details

Tape Color Family
Black
Item
Tape
Material
Vinyl Coated Cloth
Tensile Strength
14 lb./in.
Duct Tape Primary Material
Vinyl
Color
Black
Duct Tape Grade
Light-Duty
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 250 Degrees F
Adhesion Strength
16 oz/in

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 2 in, Duct Tape Length 50 yd, Duct Tape Thickness 6.30 mil, Duct Tape Grade Light-Duty, Tape Color Family Black, Black, Duct Tape Primary Material Vinyl, Material Vinyl Coated Cloth, Performance Temp. 40 Degrees to 250 Degrees F, Adhesion Strength 16 oz/in, Tensile Strength 14 lb/in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.