
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25912
Zoro #
G116318874
UPC #
0021200193392
Country of Origin
United States
Details
Item
Performance Plus Duct Tape
Description
Adhesion to Steel 57 oz/in, Clean Removal Time 6 mo, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 59 7/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 11.5 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Standards ASTM E84, UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 36.5 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.