This item is Discontinued.

3M Duramix DRX-4240 Plastic Repair Semi-Rigid 04240; 200 Ml DRX-4240

This item is Discontinued.

3M

Duramix DRX-4240 Plastic Repair Semi-Rigid 04240; 200 Ml (Discontinued)

Mfr # DRX-4240
Zoro # G904152697
UPC # 51131042407
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRX-4240
Zoro #
G904152697
UPC #
51131042407
Country of Origin
China

Description

Duramix Plastic Repair Semi-Rigid 04240, 200 ml.

Features
  • Urethane plastic repair material for repairing damaged bumpers and re-building tabs.
  • Can also be used to bond many dissimilar materials such as plastic, fiberglass and metal.
  • Item Weight - 0.79 lbs.
  • Case Quantity - 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.