Zoro Homepage

DuraPrep Surgical Solution Applicator, 26mL, 20PK

  • Mfr # 8630

  • Zoro # G822896116


product price: $468.99
/pk 20, $23.45/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8630
Zoro #
G822896116
UPC #
-
Country of Origin
Unknown

Description

DuraPrep Surgical Solution Applicator, 26 mL: This patient preoperative skin preparation solution contains iodine povacrylex (0.7% available iodine) and isopropyl alcohol (74% w/w). FDA-NDA approved, this solution provides rapid and persistent antimicrobial activity that meet FDA, ASTME1173 test methods for patient preoperative skin preparations. Solution kills major pathogens in one minute (in vitro). Kills 99.999% Gentamicin-resistant and Vancomycin-resistant Enterococci (VRE) in one minute versus leading aqueous iodophors, which kill in ten minutes (in vitro). Meets the TFM required log reduction with a single, painted coat. Enhances drape adhesion compared to Betadine combination, Hibiclens antimicrobial skin cleanser. Large-size applicator (26ml) covers 450 square inches (15" X 30" area) and is appropriate for procedures with large prep areas including thoracic, CV, spine, total hip and knee, c-section and major abdominal surgeries. Latex free. 20 applications per case.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.