Shop 3M
See all product information
Create Account
Dust Extraction Flexible Radius Sanding Block, 178 mm x 66 mm, 24PK
- Mfr # 35831
- Zoro # G815783287
product price:Â
$
1,387.99
/pk of 24, $57.83/ea
Free Shipping & Returns
Key Features
For Sheet Length
178 mm
Product Type
Hand Block
Sanding Type
Dry
Vacuum Support
Yes
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35831
- Zoro #
- G815783287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hand Block
- Product Type
- Hand Block
- Sanding Type
- Dry
- Vacuum Support
- Yes
- Attachment Type
- Hook & Loop
- Application
- Primer, Sanding Filler
- Sanding Method
- Block
Dimensions
- For Sheet Length
- 178 mm
- For Sheet Width
- 70 mm
- Width
- 66 mm
- Length
- 178 mm
Description
These 3M Hookit blocks combine the lightweight flexibility of traditional foam blocks with the dust extraction power and control of rigid dust-free sanding blocks. They feature a convex face which can help you easily restore contours and bodylines, while still providing a firm backing for abrasives. They include a vacuum regulator that lets the operator adjust suction for easier block control when sanding.
- A lightweight curved-face sanding block with a firm-but-flexible backing which helps easily restore contours and bodylines.
- When used with a vacuum system and compatible abrasives, this 3MTM HookitTM Dust Extraction Flexible Radius Sanding Block helps capture dust which can increase abrasive life while helping reduce dust in the shop environment.
- The 3MTM HookitTM hook and loop attachment system allows for easy abrasive changeouts.
- The built-in vacuum control allows the operator to adjust suction to prevent the block from sticking to the substrate while maximizing dust capture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.