Shop 3M
See all product information
Create Account
Dust Extraction Flexible Sanding Block, 178 mm x 67 mm, 24PK
- Mfr # 35826
- Zoro # G415783328
product price:Â
$
1,027.99
/pk of 24, $42.83/ea
Free Shipping & Returns
Key Features
Firmness
Firm
Sanding Type
Dry
Attachment Type
Hook & Loop
Width
67 mm
Length
178 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35826
- Zoro #
- G415783328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hand Block
- Firmness
- Firm
- Sanding Type
- Dry
- Attachment Type
- Hook & Loop
- Product Type
- Hand Block
- Vacuum Support
- Yes
- Application
- Sanding
- Sanding Method
- Block
- Abrasive Attachment Type
- Hook & Loop
Dimensions
- Width
- 67 mm
- Length
- 178 mm
- For Sheet Length
- 178 mm
- For Sheet Width
- 70 mm
Description
These 3M Hookit blocks combine the lightweight flexibility of traditional foam blocks with the dust extraction power and control of dust-free sanding blocks. The blocks flex to help easily restore contours and bodylines, while providing a firm backing for abrasives. Features 3M Hookit attachment system. They include a vacuum regulator that lets the operator adjust suction for easier block control when sanding.
- A lightweight sanding block with a firm-but-flexible backing which helps easily restore contours and bodylines.
- When used with a vacuum system and compatible abrasives, this 3MTM HookitTM Dust Extraction Flexible Sanding Block helps capture dust which can increase abrasive life while helping reduce dust in the shop environment.
- The 3MTM HookitTM hook and loop attachment system allows for easy abrasive changeouts.
- The built-in vacuum control allows the operator to adjust suction to prevent the block from sticking to the substrate while maximizing dust capture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.