Zoro Homepage

Dust Free Hose Extension Kit 05215, 1/Case

  • Mfr # 5215

  • Zoro # G915807517


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Extension Kit
Application
Accessory, Sanding
Overall Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215
Zoro #
G915807517
UPC #
-
Country of Origin
Italy

Dimensions

Overall Dia. (In.)
1 in

Details

Type
Extension Kit
Application
Accessory, Sanding

Description

The 3M Dust Free Hose Extension Kit lets operators expand their capabilities in effective sanding while keeping dust under control. This kit features a durable whip hose and adapters that convert large-hose dust control systems down to a standard 1in outside diameter vacuum hose, perfect for 3M Sanding Blocks and other 3M Dust Free tools. The hose provides a range of 20 for added versatility.


  • Adapts common shop tools to large-hose dust evacuation systems
  • 6 m (20 ft) whip hose increases reach in the shop
  • Adapters fit a range of systems, maximizing their use
  • Standard 25 mm (1") vacuum hose works with 3MTM Block Sanders and other sanding tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.