Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Sheets, 5"x6", 60Sht/BX, White, PK 480

  • Mfr # MMM59032WCT

  • Zoro # G202451348


product price: $114.99
/pk 480, $0.24/ea
Free Shipping & Returns

Key Features

Length
30 ft
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM59032WCT
Zoro #
G202451348
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
5 in

Details

Item
Duster

Description

Give cleaning crews a secret weapon with the Easy Trap Duster. These disposable sweep and dust sheets offer a more efficient way to dust on most surfaces. They are compatible with nearly all janitorial sweep and dust tools. They also fit 3M Easy II Holders that allow you to use both sides of the Easy Trap Duster without having to handle them. The nonwoven, three-dimensional web traps up to eight times more dust, sand and dirt than conventional fringed cotton dust mops or a competitive sweeping dust cloth brand. Dusters glide effortlessly through damp floors and puddles to pick up debris with ease. The low drag helps reduce worker fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.