This item is Discontinued.

3M Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 MMM59152WCT

Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 (Discontinued)

  • Mfr # MMM59152WCT
  • Zoro # G902448921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM59152WCT
Zoro #
G902448921
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
8"

Details

Item
Easy Trap Duster System
Color
White
Features
Lightweight; Perforated; Disposable
Type
Mop Head Refill
For Use With
3M Easy Trap Flip Holder
Material
Fiber
Application
Dusting; Floor

Description

Lightweight duster contains disposable sheets that trap eight times more dust, dirt, sand and hair than flat fringed, cotton dust mops or a competitive sweeping dust cloth brand. It glides through and traps hair even on wet surfaces. No special tool is required. Use on existing floor tool or high duster. After one side is used, flip it over and use the other side. Convenient sheets are disposable so no laundering is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.