Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynatron YellowSpreader, 354, 3x5, 14, PK144

  • Mfr # 354

  • Zoro # G7650489


product price: $141.99
/pk 144, $0.99/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Length
5"
Number of Pieces
1
Features
Special flexible spreading edge smooths to perfection;Cured body filler will pop off and spreader, allowing for multiple reuses;Durable plastic tool handles the rigors of the shop
Application
Precise application of body fillers, putties and glazes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354
Zoro #
G7650489
UPC #
76308003548
Country of Origin
United States

Dimensions

Overall Length
5"
Blade Length
5.0 in
Blade Width
3.0 in

Details

Item
Filler Accessories
Color
Yellow
Number of Pieces
1
Features
Special flexible spreading edge smooths to perfection;Cured body filler will pop off and spreader, allowing for multiple reuses;Durable plastic tool handles the rigors of the shop
Application
Precise application of body fillers, putties and glazes
Blade Material
plastic

Description

Filler Accessories, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.