E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair
- Mfr # 320-2001
- Zoro # G2969163
product price:Â
$
15.65
/ea
Key Features
Noise Reduction Rating
17 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320-2001
- Zoro #
- G2969163
- UPC #
- 10080529200003
- Country of Origin
- United States
- Item
- Ear Plugs
- Noise Reduction Rating
- 17 dB
- Earplug Color
- Yellow
- Reusability
- Reusable
- Cord Options
- Banded
- Earplug Shape
- Cone
- Earplug Material
- Foam
- Pairs Per Package
- 1
- Series
- E-A-R Caboflex
- Standards
- ANSI S3.19-1974, NSN 6515-01-149-4133
- Band Material - Hearing Protection
- ABS, PVC, Silicone
- Insertion Method
- Push-In
- Band Color - Hearing Protection
- Blue
- Metal Detectable
- No
- Noise Reduction Rating NRR
- 17 dB
- Cord Color
- Blue
- Cord Material - Hearing Protection
- Polyurethane
- Compatible Mfg. Model Number
- 320-2004
- Earplug Pair Pack Type
- Plastic Bag
- Earplug Packaging
- Bulk Box, Wrapped Pairs
- Band Material
- ABS, PVC, Silicone
- Compatible Manufacturer Model Number
- 320-2004
- Pairs per Package
- 1
- Disposable/ Reusable
- Reusable
Dimensions
- Earplug Size
- M
Description
Banded Ear Plugs, Noise Reduction Rating 17 dB, Earplug Shape Cone, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series E-A-R(TM) Caboflex(TM), Band Material ABS, PVC, Silicone, Cord Color Blue, Standards ANSI S3.19-1974, NSN 6515-01-149-4133, Pairs per Package 1, Earplug Color Yellow, Metal Detectable No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.