E-A-R Classic One Touch Ear Plugs with Dispenser, Foam, Cylinder, 29 dB NRR, Uncorded

  • Mfr # 3NHK9 45JW40

  • Zoro # G2611767


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Yellow
Series
E-A-R Classic One Touch
Noise Reduction Rating
29 dB
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3NHK9 45JW40
Zoro #
G2611767
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Earplug Size
M
Overall Depth
21 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Yellow
Series
E-A-R Classic One Touch
Noise Reduction Rating
29 dB
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
500
Metal Detectable
No
Standards
ANSI S3.19-1974
Color
Yellow
Dispenser Lid Style
Open
Compatible Mfg. Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1254, 391-1100
Compatible Dispensing System
Accepts 8 different 3M(TM) Earplugs in refill bottles
Capacity - Pairs of Earplugs
500 Pairs
Material
ABS/POM Plastic
Insertion Method
Roll-Down
Earplug Packaging
Dispenser Refill
Compatible with Manufacturer Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Number of Mounting Holes
None
Reusability
Disposable
Dispenser Mounting Style
Table Top, Wall
Product Type
Dispenser with Refill
Refillable
Refillable
Compatible Manufacturer Part Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Compatible Manufacturer Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
For Use With Mfr. Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Compatible with Mfr. Model No.
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
For Use with Mfr Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Compatible with Manufacturer Model No.
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Compatible Pump Manufacturer Part Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
Compatible Mfr. Model Number
391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 29 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Cylinder, Earplug Color Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.