E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK
Mfr # 310-1101
Zoro # G4752666
product price: $46.15
/pk 200, $0.23/eaKey Features
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1101
Zoro #
G4752666
UPC #
10080529100518
Country of Origin
United States
Dimensions
Earplug Size
L
Details
Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
200
Series
E-A-R Classic Plus
Standards
CSA Class AL
Insertion Method
Roll-Down
Noise Reduction Rating NRR
33 dB
Metal Detectable
No
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Cardboard Pillow Pack
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Cylinder, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Cardboard Pillow Pack, Series E-A-R(TM) Classic(TM), Standards ANSI/ASA S12.71-2018, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.