Zoro Homepage
This item is Discontinued.
3M E-A-R Classic Uncorded Earplugs, in Econopack Dispenser Box 30, 1000PK 312-1082

Classic Uncorded Earplugs, in Econopack Dispenser Box 30, 1000PK (Discontinued)

  • Mfr # 312-1082
  • Zoro # G305977356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1082
Zoro #
G305977356
UPC #
80529110824
Country of Origin
United States

Dimensions

Earplug Size
Regular

Details

Material
PVC
Standards
EU Compliant
Item
Earplugs
Metal Detectable
No
Series
E-A-R Classic
Cord Options
Uncorded
Color
Yellow
Reusability
Disposable
Noise Reduction Rating
29 dB
Earplug Shape
Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.