E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200PK

  • Mfr # 318-3000

  • Zoro # G4597932


product price: $224.99
/pk 200, $1.12/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
28 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-3000
Zoro #
G4597932
UPC #
10080529190144
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
28 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
200
Series
E-A-R Metal Detectable / E-A-R Push-Ins
Noise Reduction Rating NRR
28 dB
Standards
28 dB CSA Class AL
Band Material - Hearing Protection
Vinyl
Insertion Method
Push-In
Metal Detectable
Yes
Band Color - Hearing Protection
Blue
Cord Color
Blue
Cord Material - Hearing Protection
Metal
Dielectric
No
Earplug Packaging
Bulk Box, Wrapped Pairs
Earplug Pair Pack Type
Plastic Bag
Cord Material
Metal
Band Material
Vinyl

Description

Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series E-A-R(TM) Push-Ins(TM), Cord Material Metal, Band Material Vinyl, Cord Color Blue, Standards 28 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.