UltraFit(TM) Reusable Elastomeric Polymer Probed Test Ear Plugs, Flanged Shape, 25 dB, Yellow
Mfr # 393-2001-50
Zoro # G0162672
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393-2001-50
Zoro #
G0162672
UPC #
10080529190748
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Probed Test Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
Elastomeric Polymer
Pairs Per Package
50
Series
UltraFit(TM)
Noise Reduction Rating NRR
25 dB
Cord Material - Hearing Protection
Acetal
Band Color - Hearing Protection
Assorted
Insertion Method
Push-In
Band Material - Hearing Protection
ABS
Cord Color
Blue
Metal Detectable
No
Earplug Packaging
Bulk Bag, Unwrapped
Earplug Pair Pack Type
Plastic Bag
Band Material
ABS
Cord Material
Acetal
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Assorted, Series E-A-R UltraFit, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, 50 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.