E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK
Mfr # OCS1137
Zoro # G5014235
product price: $109.99
/pk 200, $0.55/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Without Cord
Earplug Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OCS1137
Zoro #
G5014235
UPC #
10080529100006
Country of Origin
United States
Details
Item
Ear Plugs
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Without Cord
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
200
Series
E-A-R Classic
Noise Reduction Rating NRR
29 dB
Standards
ANSI S3.19-1974, CSA Class AL
Earplug Packaging
Carrying Case
Earplug Pair Pack Type
Cardboard Pillow Pack
Description
E-A-R Classic Earplugs,Pillow Pak,PK200, Noise Reduction Rating 29 dB, Reusability Reusable, Earplug Material Foam, Earplug Packaging Carrying Case, Earplug Pair Pack Type Cardboard Pillow Pack, Series E-A-R Classic, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.