E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bullet Shape, 33 dB, Yellow, 50 PK
Mfr # 393-2000-50
Zoro # G0116226
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393-2000-50
Zoro #
G0116226
UPC #
10080529190731
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Probed Test Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
50
Series
E-A-Rsoft(TM)
Cord Material - Hearing Protection
Acetal
Cord Color
Blue
Insertion Method
Push-In
Noise Reduction Rating NRR
33 dB
Band Material - Hearing Protection
ABS
Band Color - Hearing Protection
Assorted
Metal Detectable
No
Earplug Packaging
Bulk Bag, Unwrapped
Earplug Pair Pack Type
Plastic Bag
Cord Material
Acetal
Band Material
ABS
Electrically Insulated
Yes
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-RSoft Yellow Neons, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.