E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK
Mfr # 393-2007-50
Zoro # G0162532
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393-2007-50
Zoro #
G0162532
UPC #
10080529190809
Country of Origin
United States
Dimensions
Earplug Size
S
Details
Item
Probed Test Ear Plugs
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
50
Series
E-A-R(TM) Classic(TM)
Band Material - Hearing Protection
ABS
Cord Material - Hearing Protection
Acetal
Band Color - Hearing Protection
Assorted
Metal Detectable
No
Insertion Method
Push-In
Cord Color
Blue
Noise Reduction Rating NRR
29 dB
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Unwrapped
Cord Material
Acetal
Band Material
ABS
Electrically Insulated
Yes
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Cylinder, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R Classic, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.