E-A-R E-Z-Fit Disposable Foam Ear Plugs, Bell Shape, 28 dB, Yellow, 200 PK
Mfr # 312-1208
Zoro # G2747832
product price: $56.79
/pk 200, $0.28/eaKey Features
Noise Reduction Rating
28 dB
Earplug Color
Yellow
Reusability
Disposable
Earplug Shape
Bell
Earplug Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1208
Zoro #
G2747832
UPC #
10080529120073
Country of Origin
United States
Dimensions
Earplug Size
S
Details
Item
Ear Plugs
Noise Reduction Rating
28 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
200
Series
E-A-R E-Z-Fit
Insertion Method
Roll-Down
Compatible Banded Earplug
E-A-R(TM) E-Z-Fit(TM)
Standards
CSA Class AL
Compatible Mfg. Model Number
200
Noise Reduction Rating NRR
28 dB
Metal Detectable
No
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box, Wrapped Pairs
Description
Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Series E-A-R(TM) E-Z-Fit(TM), Standards ANSI/ASA S12.71-2018, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.