Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Plugs, 10 PK

  • Mfr # 10080529190663

  • Zoro # G407465775


product price: $30.49
/pk 10, $3.05/ea

Key Features

Ear Muff Style
Replacement Pods
Metal Detectable
No
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10080529190663
Zoro #
G407465775
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Ear Muff Style
Replacement Pods
Metal Detectable
No
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam

Description

3M E A RCaps semiaural hearing protectors are noninvasive and have a comfortable design Their soft foam caps mold easily for a positive, custom fit E A R Caps provide noninvasive and comfortable hearing protection The band helps prevent loss of caps and is ideal for intermittent use These hearing protectors have an NRR of 17dB 5 pairs per bag


  • •Non-invasive, comfortable hearing protection
  • •NRR 17dB
  • •No hinged band
  • •Band helps prevent loss
  • •5 pairs per bag. The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.