Zoro Homepage

No Foam Bullet Shape, 33 dB, Yellow, 4000 PK

  • Mfr # 312-1250

  • Zoro # G413116593


product price: $667.99
/pk 4000, $0.17/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1250
Zoro #
G413116593
UPC #
-
Country of Origin
Unknown

Details

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Bullet
Earplug Material
Foam

Description

Regular size fits most ear canals Soft foam earplugs are easy to roll down and insert, then expand within the ear canal for maximum comfort Noise reduction rating NRR* 33 dB. CSA Class AL Poly bag keeps each pair of earplugs clean before use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.