
No Foam Cylinder Shape, 29 dB, Yellow, 400 PK
Mfr # 310-1001
Zoro # G013116719
product price: $85.99
/pk 400, $0.21/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1001
Zoro #
G013116719
UPC #
-
Country of Origin
Unknown
Details
Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
Earplug Material
Foam
Description
Slow-recovery foam helps ensure comfort and minimize pressure Bright yellow color provides a quick visual compliance check Dermatologically safe foam is non-irritating, nonflammable, and moisture-resistant Convenient pillow pak keeps each pair clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.