Zoro Homepage

No Foam Cylinder Shape, 29 dB, Yellow, 4000 PK

  • Mfr # 310-1001

  • Zoro # G313116662


product price: $819.99
/pk 4000, $0.20/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1001
Zoro #
G313116662
UPC #
-
Country of Origin
Unknown

Details

Noise Reduction Rating
29 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
Earplug Material
Foam

Description

Slow-recovery foam helps ensure comfort and minimize pressure Bright yellow color provides a quick visual compliance check Dermatologically safe foam is non-irritating, nonflammable, and moisture-resistant Convenient pillow pak keeps each pair clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.