Zoro Homepage

No Foam Cylinder Shape, 33 dB, Yellow, 400 PK

  • Mfr # 310-1101

  • Zoro # G113116695


product price: $98.15
/pk 400, $0.25/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1101
Zoro #
G113116695
UPC #
-
Country of Origin
Unknown

Dimensions

Earplug Size
Large

Details

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
No
Cord Options
Cordless
Earplug Shape
Cylinder
Earplug Material
Foam

Description

Reusable Pillow Pack helps keep earplugs clean when they are not being worn Classic Plus earplugs are slightly longer than regular E-A-R Classic earplugs to fit deeper into the earcanal and provide higher noise reduction. Flame-resistant and moisture-resistant Test compatible with 3M E-A-Rfit Validation System Noise reduction rating NRR* 33 dB. CSA Class AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.