Zoro Homepage

Polymer Ear Plugs, 100 PK

  • Mfr # 10080529400038

  • Zoro # G107465730


product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns

Key Features

Earplug Material
Polymer
Cord Color
Blue
Cord Material - Hearing Protection
Vinyl
Material
Polymer
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080529400038
Zoro #
G107465730
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polymer
Cord Color
Blue
Cord Material - Hearing Protection
Vinyl
Material
Polymer
Metal Detectable
No
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974

Description

3M EAR UltraFit earplugs gently hug the ear canal to provide an effective seal against noise that remains comfortable all day long These washable, reusable plugs promote worker hygiene as there is no rolling or touching the plug portion during insertion 100 Pairs per dispenser


  • •Triple-flange design
  • •NRR 25dB
  • •Washable and reusable
  • •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.